Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Rivet, 100 ft
Mfr # 41-1R X 100FT
Zoro # G2064767
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 41
- Chain Length 100 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 41-1R X 100FT
- Zoro # G2064767
- UPC # 888569096616
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 41 |
Chain Length | 100 ft. |
Chain Overall Width | 0.541 in |
Chain Roller Dia. | 0.306 in |
Pin Length | 0.541 in |
Roller Link Plate Height | 0.051 in |
Roller Diameter | 5/16 in |
Pin Outside Diameter | 0.141 in |
Inside Width | 0.246 in |
Overall Length | 100 ft |
Plate Height | 0.39 in |
Weight Per Length | 0.28 lb/ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 41, Chain Overall Width 0.541 in, Roller Diameter 5/16 in, Tensile Strength 2,800 lbf, Pitch 1/2 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.246 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- GATES 3327 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B128)
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H (MR12R-0120)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8H, Hytrel (8H)
- TRITAN Nickel Plated Chain, Series 40, 10 ft. (40-1NP X 10FT)
- TRITAN Roller Chain, 31.7mm, Single Strand (20B-1 OSL)
- TRITAN Roller Chain, 06B, Single Strand, 10ft. (06B-1 X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (25-1R X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- TRITAN Riveted Chain, 24B, Single Strand, 10 ft. (24B-1 X 10FT)
- SENQCIA INSPIRE SERIES 16B-2 Riveted Iso Bs RllrChn, Double Strand, 10Ft Bx, 1" Pitch, PK10 (16B-2RB)
- Tritan Roller Chains