Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Rivet, 100 ft
Mfr # 40-1R X 100FT
Zoro # G2064791
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 100 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40-1R X 100FT
- Zoro # G2064791
- UPC # 888569092953
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 100 ft. |
Chain Overall Width | 0.654 in |
Chain Roller Dia. | 0.313 in |
Pin Length | 0.654 in |
Roller Link Plate Height | 0.059 in |
Weight Per Length | 0.42 lb/ft |
Inside Width | 0.309 in |
Roller Diameter | 5/16 in |
Pin Outside Diameter | 0.156 in |
Plate Height | 0.472 in |
Overall Length | 100 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 40, Chain Overall Width 0.654 in, Roller Diameter 5/16 in, Tensile Strength 3,900 lbf, Pitch 1/2 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.309 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect, Plug, 1/4 Body, Plug, Male (TL-254-4MP)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932620Q, Pressure Line, 5 micron, Outside-In (MF0058438)
- ADAPTALL Hose Adapter, 3/8", BSPP (9033-06)
- GAST Vac Trap 8 Oz 3/8 Npt Sp Aa673 (AA673)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (80-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (35-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- TRITAN Nickel Plated Chain, Series 80, 10 ft. (80-1NP X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 7/8)
- TRITAN Roller Chain, 06B, Single Strand, 10ft. (06B-1 X 10FT)
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- Tritan Chains & Chain Sprockets