Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Rivet, 100 ft
Mfr # 25-1R X 100FT
Zoro # G2064837
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 25
- Chain Length 100 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 25-1R X 100FT
- Zoro # G2064837
- UPC # 888569083432
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 25 |
Chain Length | 100 ft. |
Chain Overall Width | 0.311 in |
Chain Roller Dia. | 0.13 in |
Roller Link Plate Height | 0.031 in |
Pin Length | 0.311 in |
Inside Width | 0.125 in |
Plate Height | 0.236 in |
Overall Length | 100 ft |
Weight Per Length | 0.1 lb/ft |
Pin Outside Diameter | 0.091 in |
Roller Diameter | 1/8 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 25, Chain Overall Width 0.311 in, Roller Diameter 1/8 in, Tensile Strength 1,000 lbf, Pitch 1/4 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.125 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 100 SST)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MOR 90 (6801-20-20)
- GATES Hi-Power II Dubl-V Belts, AA96 (AA96)
- TRITAN Roller Chain, 06B, Single Strand, 10ft. (06B-1 X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (60-2R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (40-1SS X 10FT)
- TRITAN Nickel Plated Chain, Series 80, 10 ft. (80-1NP X 10FT)
- TRITAN Nickel Plated Chain, Series 50, 50 ft. (50-1NP X 50FT)
- SENQCIA INSPIRE SERIES C2080H Cl Sc Type, ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080CLSC)
- Tritan Chains & Chain Sprockets