Shop All Chain Links
Tritan
Roller Chain, Single Strand, Offset Link
Mfr # 80-1R OSL
Zoro # G2063008
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Tensile Strength 15602 Lbs
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80-1R OSL
- Zoro # G2063008
- UPC # 888569116529
- Country of Origin China
- Category Chain Links
Dimensions
Plate Height | 1 9/32 in, 1 3/8 in |
Roller Diameter | 5/8 in |
Pin Outside Diameter | 5/16 in |
Chain Overall Width | 1 3/8 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Tensile Strength | 15602 Lbs |
Material | Steel |
Temp. Range | 0 to +350° F |
Pitch | 1 in |
Lubrication | Light Oil Preservative |
Finish | Plain |
Application | Mechanical Drives |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Chain Construction | Riveted Pin |
Link Type | Offset |
Plate Thickness | 1/8 in |
Chain Number | 80 |
Single or Double Strand | Single |
Link Style | Offset Link |
For Chain Number | 80 |
Description
Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/8 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Offset, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 5/16 in, Plate Height 1 9/32 in, 1 3/8 in, Plate Thickness 1/8 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pulley (PN3PBF105A124G)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH812 OH)
- DAYTON 4L790 V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (4L790)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- TRITAN Cottered, Chain, Offset Link, Serie 50 (50-1C OSL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (100-1NP OSL)
- TRITAN Double Riveted Chain, 10B, Double Strand, 10 Ft. (10B-2 X 10FT)
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- TRITAN Double Riveted Chain, Link (80-2R CL)
- TRITAN Roller Chain, Single Strand, 16B, Link (16B-1 CL)
- Tritan Chains & Chain Sprockets