Shop All Chain Links
Tritan
Roller Chain, Single Strand, Offset Link
Mfr # 41-1R OSL
Zoro # G2063035
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Tensile Strength 2833 Lbs
- Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 41-1R OSL
- Zoro # G2063035
- UPC # 888569096593
- Country of Origin China
- Category Chain Links
Dimensions
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 19/32 in |
Roller Diameter | 19/64 in |
Plate Height | 35/64 in, 19/32 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Tensile Strength | 2833 Lbs |
Pitch | 1/2 in |
Material | Steel |
Finish | Plain |
Lubrication | Light Oil Preservative |
Temp. Range | 0 to +350° F |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Chain Number | 40 |
Application | Mechanical Drives |
Chain Construction | Riveted Pin |
Link Type | Offset |
Plate Thickness | 3/64 in |
Link Style | Offset Link |
Single or Double Strand | Single |
For Chain Number | 40 |
Description
Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 19/32 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 9/64 in, Plate Height 35/64 in, 19/32 in, Plate Thickness 3/64 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 3008mm PL, T376 (3008-8M-30)
- NATIONAL Small Bore Inch Seal, 455154 (455154)
- CONTROL DEVICES Throttle Control, 24 In Length (TC12-1AA024)
- TRITAN Roller Chain, Single Strand, Link (35-1R CL)
- TRITAN Roller Chain, 08B, Single Strand, Link (08B-1 CL)
- TRITAN Precision Double Pitch Conveyor Chain, 1-in. Pitch, Connecting Link (C2040-1R CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (60-1SS OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-1SS CL)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- Tritan Chain Links