Shop All Chain Links
Tritan
Roller Chain, Single Strand, Offset Link
Mfr # 25-1R OSL
Zoro # G2063069
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Pitch 1/4 in
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 25-1R OSL
- Zoro # G2063069
- UPC # 888569083401
- Country of Origin China
- Category Chain Links
Dimensions
Pin Outside Diameter | 3/32 in |
Chain Overall Width | 21/64 in |
Plate Height | 5/16 in, 21/64 in |
Roller Diameter | 1/8 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Pitch | 1/4 in |
Lubrication | Light Oil Preservative |
Tensile Strength | 1034 Lbs |
Finish | Plain |
Material | Steel |
Temp. Range | 0 to +350° F |
Application | Mechanical Drives |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Chain Construction | Riveted Pin |
Chain Number | 25 |
Plate Thickness | 1/32 in |
Link Type | Offset |
Link Style | Offset Link |
Single or Double Strand | Single |
For Chain Number | 25 |
Description
Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 21/64 in, Chain Number 25, Roller Diameter 1/8 in, Pitch 1/4 in, Link Type Offset, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 3/32 in, Plate Height 5/16 in, 21/64 in, Plate Thickness 1/32 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg (6310ZE C3)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.55 inch OD (2AK25x3/4)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 120TON 0.6"STROKE (HVSP120)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 3/4-in. Pitch, Connecting Link (60-1HP CL)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- MORSE Standard Riveted Roller Chain 10ft, 60-3R 10FT (60-3R 10FT)
- Tritan Chains & Chain Sprockets