Shop All Chain Links
Tritan
Roller Chain, Single Strand, Offset Link
Mfr # 160-1 OSL
Zoro # G2063708
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Tensile Strength 62700 Lbs
- Temp. Range 0 to +350° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 160-1 OSL
- Zoro # G2063708
- UPC # 888569073778
- Country of Origin China
- Category Chain Links
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Tensile Strength | 62700 Lbs |
Temp. Range | 0 to +350° F |
Lubrication | Light Oil Preservative |
Description
Roller Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME VARIABLE SPEED Variable Speed Belt, VS, 1 x 46in OC (1626V455)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x132" (5VX1320)
- POWERDRIVE QD Bushing, SH, 30mm (SH-30MM)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece (FFS244)
- TRITAN Riveted Chain, Single Strand, SS, Link (40-1SS CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (25-1NP OSL)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- TRITAN Riveted Chain, Single Strand, Offset Link (60-1SS OSL)
- TRITAN Double Riveted Chain, Offset Link (50-2R OSL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- Tritan Chain Links