Shop All Chain Links
Tritan
Roller Chain, Single Strand, Offset Link
Mfr # 140-1 OSL
Zoro # G2063717
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Lubrication Light Oil Preservative
- Tensile Strength 47660 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 140-1 OSL
- Zoro # G2063717
- UPC # 888569071347
- Country of Origin China
- Category Chain Links
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain Offset Link |
Lubrication | Light Oil Preservative |
Tensile Strength | 47660 Lbs |
Temp. Range | 0 to +350° F |
Description
Roller Chain,Single Strand,Offset Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 924455, Suction, 40 micron (ZX-924455)
- GATES Synchro-Power Polyurethane Belts, T10-440-16 (T10-440-16)
- AEGIS Bearing Protection Ring, Dia. 1 7/8 In (KIT SGR-1.875-UK)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 48Teeth, RH (H1648R)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- TRITAN Roller Chain, Single Strand, Offset Link (41-1R OSL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Offset Link (40-1HP OSL)
- TRITAN Riveted Chain, Single Strand, SS, Link (25-1SS CL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 3/4-in. Pitch, Connecting Link (60-1HP CL)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- Tritan Chains & Chain Sprockets