Shop All Chain Links
Tritan
Roller Chain, Single Strand, Offset Link
Mfr # 10B-2 CL
Zoro # G2063087
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Strands 2
- Pitch 5/8 in
- Includes Connecting Link
- Tensile Strength 40,000 lbf
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 10B-2 CL
- Zoro # G2063087
- UPC # 888569063144
- Country of Origin China
- Category Chain Links
Dimensions
Roller Diameter | 13/32 in |
Inside Width | 3/8 in |
Chain Overall Width | 1 27/64 in |
Details
Number of Strands | 2 |
Item | Roller Chain |
Pitch | 5/8 in |
Includes | Connecting Link |
Tensile Strength | 40,000 lbf |
Material | Steel |
Minimum Operating Temperature | 0 Degrees F |
Series | C/L |
Resistance Properties | Fatigue Resistant |
Maximum Operating Temperature | 350 Degrees F |
Features | All Chain is Packaged in Sealed Pouches Then Packed in Heavy Duty Laminated Boxes, All Chain is Run in and Pre-Stressed to Prevent initial Elongation and Fatigue, All Plates, Rollers and Pins are Heat-Treated, Ball Burnished to Assure Maximum Resistance to Fatigue, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with increased Waist Width to Combat Fatigue |
Chain Construction | Cottered Pin |
Standards | ANSI B29.1 |
Application | Washdown and Humid Environments |
Pitch Type | Single Pitch |
Chain Number | 10B |
Pin Contruction | Riveted Pin |
For Chain Number | 10B |
Link Type | Connecting |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 27/64 in, Chain Number 10B, Roller Diameter 13/32 in, Pitch 5/8 in, Link Type Connecting, Number of Strands 2, Application Washdown and Humid Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE T Fitting, 1/4 In, PK2 (41416)
- TOMPKINS Hydraulic Fitting-Flange24MJ-32FL C61 NO BRAZE (NB6840-24-32)
- SMC Filter Element, 5Micrn, 200SCFM, ForAMJ3000 (AMJ-EL3000)
- SMC Guided Cylinder, 16mm Bore, 40mm Stroke (MGPL16-40Z)
- TRITAN Roller Chain, Single Strand, Link (60-1R CL)
- TRITAN Roller Chain, Single Strand, 16B, Link (16B-1 CL)
- TRITAN Roller Chain, 04B, Single Strand, Link (04B-1 CL)
- TRITAN Roller Chain, Single Strand, Offset Link (60-1R OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (120-1NP CL)
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- Tritan Chains & Chain Sprockets