Shop All Chain Links
Tritan
Roller Chain, Single Strand, Offset Link
Mfr # 08B-2 CL
Zoro # G2063096
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Double
- Pitch 1/2 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 08B-2 CL
- Zoro # G2063096
- UPC # 888569061027
- Country of Origin China
- Category Chain Links
Dimensions
Chain Overall Width | 1 17/64 in |
Roller Diameter | 5/16 in |
Pin Outside Diameter | 11/64 in |
Plate Height | 1 15/64 in, 1 17/64 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Double |
Item | Roller Chain |
Pitch | 1/2 in |
Finish | Plain |
Material | Steel |
Temp. Range | 0 to +350° F |
Tensile Strength | 8700 Lbs |
Lubrication | Light Oil Preservative |
Chain Construction | Cottered Pin |
Application | Mechanical Drives |
Chain Number | 08B |
Plate Thickness | 1/16 in |
Link Type | Connecting |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Single or Double Strand | Double |
Link Style | Connecting Link |
For Chain Number | 08B |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 17/64 in, Chain Number 08B, Roller Diameter 5/16 in, Pitch 1/2 in, Link Type Connecting, Number of Strands 2, Application Mechanical Drives, Pin Outside Diameter 11/64 in, Plate Height 1 15/64 in, 1 17/64 in, Plate Thickness 1/16 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON G Style Plug, 1/2" FNPT, PK5 (1818)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206ZZE)
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 5/8'' Bore - Die Cast (5140058)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 120TON 0.6"STROKE (HVSP120)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- TRITAN Roller Chain, Single Strand, Offset Link (25-1R OSL)
- TRITAN Roller Chain, 04B, Single Strand, Link (04B-1 CL)
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- TRITAN Precision ANSI Roller Chain, Dacromet aqua Coated, 1/2-in. Pitch, Connecting Link (40-1DR CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (50-1NP OSL)
- Tritan Chain Links