Shop All Chain Links
Tritan
Roller Chain, Single Strand, Offset Link
Mfr # 06B-2 CL
Zoro # G2063105
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Double
- Tensile Strength 4204 Lbs
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 06B-2 CL
- Zoro # G2063105
- UPC # 888569059536
- Country of Origin China
- Category Chain Links
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Double |
Item | Roller Chain Offset Link |
Tensile Strength | 4204 Lbs |
Lubrication | Light Oil Preservative |
Temp. Range | 0 to +350° F |
Description
Roller Chain,Single Strand,Offset Link
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (SP-14-F)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (SH-N-550)
- SMC Valve, 7000 Size, 2 Postn, 110VAC, 3/8" Port (SY7120-3DZ-N11T)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-1SS CL)
- TRITAN Roller Chain, 24B, Single Strand, Link (24B-1 CL)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (120-1NP CL)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- TRITAN Riveted Plated, Nickel Plate, Link (41-1NP CL)
- TSUBAKI Offset Roller Link, Standard (80SSOL)
- Tritan Chain Links