Shop All Chain Links
Tritan
Roller Chain, Single Strand, Link
Mfr # 60-1R CL
Zoro # G2063531
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Lubrication Light Oil Preservative
- Temp. Range 0 to +350° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60-1R CL
- Zoro # G2063531
- UPC # 888569104731
- Country of Origin China
- Category Chain Links
Dimensions
Roller Diameter | 15/32 in |
Plate Height | 1/64 in, 3/32 in |
Pin Outside Diameter | 15/64 in |
Chain Overall Width | 1 3/32 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Lubrication | Light Oil Preservative |
Temp. Range | 0 to +350° F |
Pitch | 3/4 in |
Tensile Strength | 9330 Lbs |
Finish | Plain |
Material | Steel |
Application | Mechanical Drives |
Chain Number | 60 |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Chain Construction | Riveted Pin |
Plate Thickness | 3/32 in |
Link Type | Connecting |
Single or Double Strand | Single |
Link Style | Connecting Link |
Heavy Series | No |
For Chain Number | 60 |
Description
Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/32 in, Chain Number 60, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Heavy Series No, Pin Outside Diameter 15/64 in, Plate Height 1/64 in, 3/32 in, Plate Thickness 3/32 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16FP CROSS (5652-16-16-16-16)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS108 (VPS108)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763-1)
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- TRITAN Roller Chain, Single Strand, Link (41-1R CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (25-1NP OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TRITAN Roller Chain, Series 100, Offset Link (100-1 OSL)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 2-in. Pitch, Offset Link (C2080-1HR OSL)
- Tritan Chain Links