Shop All Chain Links
Tritan
Roller Chain, Single Strand, Link
Mfr # 50-1R CL
Zoro # G2063540
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Finish Plain
- Tensile Strength 6609 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50-1R CL
- Zoro # G2063540
- UPC # 888569098351
- Country of Origin China
- Category Chain Links
Dimensions
Pin Outside Diameter | 13/64 in |
Roller Diameter | 25/64 in |
Plate Height | 13/16 in, 7/8 in |
Chain Overall Width | 7/8 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Finish | Plain |
Tensile Strength | 6609 Lbs |
Temp. Range | 0 to +350° F |
Pitch | 5/8 in |
Lubrication | Light Oil Preservative |
Material | Steel |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Link Type | Connecting |
Chain Construction | Riveted Pin |
Application | Mechanical Drives |
Plate Thickness | 5/64 in |
Chain Number | 50 |
Single or Double Strand | Single |
Link Style | Connecting Link |
For Chain Number | 50 |
Heavy Series | No |
Description
Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number 50, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Heavy Series No, Pin Outside Diameter 13/64 in, Plate Height 13/16 in, 7/8 in, Plate Thickness 5/64 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Relief Top Vent, 45-80 psi (A47100)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06S)
- CARLISLE RBX136-3 Gold-Ribbon Cog-Band (RBX136-3)
- CRC Penetrating Solvent, Knock'er Loose, 13 oz Spray Bottle, 32 to 300 Degrees F, Red (03024)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 2-in. Pitch, Offset Link (C2080-1HR OSL)
- TRITAN Roller Chain, SnglStrand, 100, Connect Link (100-1 CL)
- TRITAN Double Riveted Chain, 10B, Double Strand, 10 Ft. (10B-2 X 10FT)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 3/4-in. Pitch, Connecting Link (60-1HP CL)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- Tritan Chains & Chain Sprockets