Shop All Chain Links
Tritan
Roller Chain, Single Strand, Link
Mfr # 41-1R CL
Zoro # G2063559
product price: $0.65
/ea
$0.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Tensile Strength 2833 Lbs
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 41-1R CL
- Zoro # G2063559
- UPC # 888569096586
- Country of Origin China
- Category Chain Links
Dimensions
Roller Diameter | 19/64 in |
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 19/32 in |
Plate Height | 35/64 in, 19/32 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Tensile Strength | 2833 Lbs |
Material | Steel |
Pitch | 1/2 in |
Temp. Range | 0 to +350° F |
Lubrication | Light Oil Preservative |
Finish | Plain |
Chain Number | 41 |
Application | Mechanical Drives |
Chain Construction | Riveted Pin |
Link Type | Connecting |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Plate Thickness | 3/64 in |
Single or Double Strand | Single |
Link Style | Connecting Link |
Heavy Series | No |
For Chain Number | 41 |
Description
Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 19/32 in, Chain Number 41, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Heavy Series No, Pin Outside Diameter 9/64 in, Plate Height 35/64 in, 19/32 in, Plate Thickness 3/64 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx54"L, Outside Length: 54" (41517)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC150-0800)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RD200-50-G)
- INTERSTATE PNEUMATICS G3/4 Inch Male Thread Oil Sight Glass for Compressors (CSG7034)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- TRITAN Roller Chain, Single Strand, Link (50-1R CL)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- TRITAN Roller Chain, Single Strand, 12B, Link (12B-1 CL)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 OFFSET LINK)
- Tritan Chains & Chain Sprockets