Shop All Chain Links
Tritan
Roller Chain, Single Strand, Link
Mfr # 40-1R CL
Zoro # G2063568
product price: $0.95
/ea
$0.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Temp. Range 0 to +350° F
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40-1R CL
- Zoro # G2063568
- UPC # 888569092915
- Country of Origin China
- Category Chain Links
Dimensions
Chain Overall Width | 45/64 in |
Roller Diameter | 5/16 in |
Pin Outside Diameter | 5/32 in |
Plate Height | 21/32 in, 45/64 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Temp. Range | 0 to +350° F |
Material | Steel |
Finish | Plain |
Pitch | 1/2 in |
Tensile Strength | 3934 Lbs |
Lubrication | Light Oil Preservative |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Link Type | Connecting |
Chain Number | 40 |
Application | Mechanical Drives |
Chain Construction | Riveted Pin |
Plate Thickness | 1/16 in |
Single or Double Strand | Single |
Link Style | Connecting Link |
Heavy Series | No |
For Chain Number | 40 |
Description
Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 45/64 in, Chain Number 40, Roller Diameter 5/16 in, Finish Plain, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Heavy Series No, Pin Outside Diameter 5/32 in, Plate Height 21/32 in, 45/64 in, Plate Thickness 1/16 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 35 MFD, 370V, Oval (2MDW5)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT (2FCTN)
- TEMPLACO Mounting Hardware 35368 (35368)
- INGERSOLL-RAND Bushing (H-282)
- TRITAN Roller Chain, 06B, Single Strand, Link (06B-1 CL)
- TRITAN Roller Chain, 04B, Single Strand, Link (04B-1 CL)
- TRITAN Double Riveted Chain, 08B, Offset Link (08B-2 OSL)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- TRITAN Roller Chain, Single Strand, Link (50-1R CL)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 1 1/2-in. Pitch, Offset Link (C2060-1HR OSL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- Tritan Chain Links