Shop All Chain Links
Tritan
Roller Chain, Single Strand, Link
Mfr # 25-1R CL
Zoro # G2063586
$0.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Pitch 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 25-1R CL
- Zoro # G2063586
- UPC # 888569083395
- Country of Origin China
- Category Chain Links
Dimensions
Chain Overall Width | 21/64 in |
Pin Outside Diameter | 3/32 in |
Plate Height | 5/16 in, 21/64 in |
Roller Diameter | 1/8 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Pitch | 1/4 in |
Material | Steel |
Finish | Plain |
Temp. Range | 0 to +350° F |
Tensile Strength | 1034 Lbs |
Lubrication | Light Oil Preservative |
Plate Thickness | 1/32 in |
Chain Construction | Riveted Pin |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Chain Number | 25 |
Link Type | Connecting |
Application | Mechanical Drives |
Single or Double Strand | Single |
Link Style | Connecting Link |
Heavy Series | No |
For Chain Number | 25 |
Description
Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 21/64 in, Chain Number 25, Roller Diameter 1/8 in, Finish Plain, Pitch 1/4 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Heavy Series No, Pin Outside Diameter 3/32 in, Plate Height 5/16 in, 21/64 in, Plate Thickness 1/32 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2.25 Rod (212763)
- BUYERS PRODUCTS 25 Gallon Side-Mount Polymer Reservoir (SMR25P)
- ZORO SELECT QD Bushing, Series SDS, Bore 1/2 In (SDS12)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,760 Nameplate RPM (184TTFBD6039)
- TRITAN Double Riveted Chain, Link (35-2R CL)
- TRITAN Precision ANSI Roller Chain, Heavy, 2-in. Pitch, Offset Link (160-1H OSL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-2 CL)
- TRITAN Roller Chain, Single Strand, Offset Link (80-1R OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (35-1R OSL)
- TRITAN Roller Chain, Series 120, Offset Link (120-1 OSL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- Tritan Chains & Chain Sprockets