Shop All Chain Links
Tritan
Roller Chain, Single Strand, 16B, Link
Mfr # 16B-1 CL
Zoro # G2063157
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Material Steel
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 16B-1 CL
- Zoro # G2063157
- UPC # 888569072252
- Country of Origin China
- Category Chain Links
Dimensions
Plate Height | 1 27/64 in, 1 15/32 in |
Chain Overall Width | 1 31/64 in |
Pin Outside Diameter | 21/64 in |
Roller Diameter | 5/8 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Material | Steel |
Lubrication | Light Oil Preservative |
Finish | Plain |
Pitch | 1 in |
Tensile Strength | 16366 Lbs |
Temp. Range | 0 to +350° F |
Link Type | Connecting |
Chain Number | 16B |
Application | Mechanical Drives |
Chain Construction | Cottered Pin |
Plate Thickness | 1/8 in, 5/32 in |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Link Style | Connecting Link |
Single or Double Strand | Single |
For Chain Number | 16B |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 31/64 in, Chain Number 16B, Roller Diameter 5/8 in, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 21/64 in, Plate Height 1 27/64 in, 1 15/32 in, Plate Thickness 1/8 in, 5/32 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-12-80-P-A (DSNU-12-80-P-A)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- DIXON Air King Hose, End, 3/4" (GAM6)
- FESTO Push-In T-Connector QBT-1/2T-U (QBT-1/2T-U)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- TRITAN Roller Chain, 24B, Single Strand, Link (24B-1 CL)
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- TRITAN Riveted Plated, Nickel Plate, Link (25-1NP CL)
- TRITAN Roller Chain, 20B, Single Strand, Link (20B-1 CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50-2K1CL)
- Tritan Chain Links