Shop All Chain Links
Tritan
Roller Chain, Single Strand, 10B, Link
Mfr # 10B-1 CL
Zoro # G2063175
$1.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Temp. Range 0 to +350° F
- Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 10B-1 CL
- Zoro # G2063175
- UPC # 888569063076
- Country of Origin China
- Category Chain Links
Dimensions
Roller Diameter | 25/64 in |
Plate Height | 49/64 in, 53/64 in |
Pin Outside Diameter | 13/64 in |
Chain Overall Width | 53/64 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Temp. Range | 0 to +350° F |
Pitch | 5/8 in |
Material | Steel |
Finish | Plain |
Lubrication | Light Oil Preservative |
Tensile Strength | 6182 Lbs |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Chain Number | 10B |
Application | Mechanical Drives |
Link Type | Connecting |
Plate Thickness | 1/16 in |
Chain Construction | Cottered Pin |
Single or Double Strand | Single |
Link Style | Connecting Link |
For Chain Number | 10B |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 53/64 in, Chain Number 10B, Roller Diameter 25/64 in, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 13/64 in, Plate Height 49/64 in, 53/64 in, Plate Thickness 1/16 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Seal (R000A2-103)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SP-32-F)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- D&D Timing Belt, 8M, 20 x 1760mm PL, T220 (1760-8M-20)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 2-in. Pitch, Offset Link (C2080-1HR OSL)
- TRITAN Double Riveted Chain, Link (50-2R CL)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- TRITAN Double Riveted Chain, 12B, Double Strand, 10 Ft. (12B-2 X 10FT)
- TRITAN Riveted Chain, Single Strand, SS, Link (25-1SS CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-2 CL)
- TSUBAKI Roller Chain Link, Pk5 (50 AS C/L)
- Tritan Chain Links