Shop All Roller Chains
Tritan
Roller Chain, Single Strand, 0B, 10ft.
Mfr # 10B-1 X 10FT
Zoro # G2063909
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Single
- Chain Overall Width 0.768 in
- Pitch 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 10B-1 X 10FT
- Zoro # G2063909
- UPC # 888569063090
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Chain Overall Width | 0.768 in |
Inside Width | 0.38 in |
Pin Outside Diameter | 0.2 in |
Roller Diameter | 13/32 in |
Plate Height | 0.579 in |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 10B, Chain Overall Width 0.768 in, Roller Diameter 13/32 in, Tensile Strength 12,634 lbf, Pitch 5/8 in, Application General Converying in Non-Corrosive Environments, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.38 in, Series British Standard (BS/ISO), Working Load Limit Not Applicable, Features High Quality Specifications as our ANSI Chain, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE HTB Timing G BELT T-BELTS (840-8M-36)
- GATES XPZ1587 Metric V-Belt, 1587mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1587)
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. (1385-H)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-7/8-XBC)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (35-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (120-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (40-1SS X 10FT)
- TSUBAKI Chain 10Ft 1/4In 0.13In 1/8In Cs 0.09In Pk, 25RB (25RB)
- Tritan Chains & Chain Sprockets