Shop All Roller Chains
Tritan
Roller Chain, Double Strand, 100 ft.
Mfr # 50-2R X 100FT
Zoro # G2064356
product price: $1,251.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,251.99
Free 30-Day Returns
Key Features
- Chain Length 100 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Double
- Pitch 5/8"
- Temp. Range 0 to +350° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50-2R X 100FT
- Zoro # G2064356
- UPC # 888569098535
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 100 ft. |
Details
Chain Material | Heat Treated Carbon Steel |
Number of Strands | Double |
Item | Double Strand Roller Chain |
Pitch | 5/8" |
Temp. Range | 0 to +350° F |
Tensile Strength | 13061 Lbs |
Lubrication | Light Oil Preservative |
Standards | ANSI |
Chain Type | Riveted |
Chain Number | 50 |
Description
Roller Chain,Double Strand,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 5/32 in., TubexFNPT (KQ2F03-34A)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- LOC-LINE Nozzle, Connector, 1/4 In., PK50 (49426)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 30mm Bore, 62mm OD (ER30MM)
- TRITAN Cottered Chain, Series Series 60, 10 ft. (60-1C X 10FT)
- TRITAN Nickel Plated Chain, Series 80,100 ft. (80-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (50-1R X 10FT)
- TRITAN Nickel Plated Chain, Series 60, 10 ft. (60-1NP X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (160-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- HKK 10-ft 1-1/2In Single Roller Chain (120-C)
- Tritan Chains & Chain Sprockets