Shop All Roller Chains
Tritan
Roller Chain, Double Strand, 10 ft.
Mfr # 60-2R X 10FT
Zoro # G2064329
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Double
- Chain Overall Width 1.92 in
- Tensile Strength 18457 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 60-2R X 10FT
- Zoro # G2064329
- UPC # 888569104922
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Chain Overall Width | 1.92 in |
Pin Outside Diameter | 0.234 in |
Roller Diameter | 15/32 in |
Plate Height | 0.698 in |
Inside Width | 0.495 in |
Overall Length | 10 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 60, Chain Overall Width 1.92 in, Roller Diameter 15/32 in, Tensile Strength 18,500 lbf, Pitch 3/4 in, Application Medium and Heavy Duty Converying in Non-Corrosive Environments, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.495 in, Series Double Riveted, Working Load Limit Not Applicable, Finish Nickel Plated, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PARKER 937935Q Replacement/Interchange Hydraulic Filter (MF0604626)
- OIL-RITE CONTSTANT LEVEL OILER 32OZ PNEUMATIC LUBRICATOR (A10093-24)
- SHINN FU CO OF AMERICA $Porto-Power 4-Ton Hyd Body Kit (AWB65114)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- TRITAN Cottered Chain, Series Series 80,100 ft. (80-1C X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- TRITAN Nickel Plated Chain, Series 50, 50 ft. (50-1NP X 50FT)
- TRITAN Nickel Plated Chain, Series 100, 10 ft. (100-1NP X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (35-1R X 10FT)
- TSUBAKI Roller Chain, British, 10B ANSI, 10 ft. (RS10BRB)
- Tritan Chains & Chain Sprockets