Shop All Roller Chains
Tritan
Roller Chain, Double Strand, 10 ft.
Mfr # 50-2R X 10FT
Zoro # G2064347
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Double
- Chain Overall Width 1.59 in
- Tensile Strength 13061 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 50-2R X 10FT
- Zoro # G2064347
- UPC # 888569098511
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Chain Overall Width | 1.59 in |
Pin Outside Diameter | 0.2 in |
Overall Length | 10 ft |
Inside Width | 0.37 in |
Roller Diameter | 13/32 in |
Weight Per Length | 1.34 lb/ft |
Plate Height | 0.579 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 1.59 in, Roller Diameter 13/32 in, Tensile Strength 13,061 lbf, Pitch 5/8 in, Application Humid Environments, Washdown, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Double Pitch, Inside Width 0.37 in, Series Tritan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, Shaded Pole, 1/50 HP, 1 Speed (55FH03)
- ORS Ball Bearing, 25mm Bore, 52mm, Sealed (6205 2RS C3 G93)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CAR)
- REELCRAFT Switch (260425)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (35-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (80-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- TRITAN Nickel Plated Chain, Series 41,100 ft. (41-1NP X 100FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- TRITAN Roller Chain, Single Strand, 0B, 10ft. (10B-1 X 10FT)
- MAKITA 12" Saw Chain, 3/8", .050" (196519-6)
- Tritan Chains & Chain Sprockets