Shop All Roller Chains
Tritan
Roller Chain, Double Strand, 10 ft.
Mfr # 35-2R X 10FT
Zoro # G2064380
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Double
- Standards ANSI
- Temp. Range 0 to +350° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 35-2R X 10FT
- Zoro # G2064380
- UPC # 888569090096
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Details
Chain Material | Heat Treated Carbon Steel |
Number of Strands | Double |
Item | Roller Chain,Double Strand,10 ft. |
Standards | ANSI |
Temp. Range | 0 to +350° F |
Chain Type | Riveted |
Lubrication | Light Oil Preservative |
Tensile Strength | 4429 Lbs |
Pitch | 3/8" |
Chain Number | 35 |
Description
Roller Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- SPEEDAIRE Valve Assembly, Heavy Duty (114X77)
- QUINCY COMPRESSOR Quincy Parts 2000 HourSplash Lubricated Air Kit 10-15 Hp (2000 HOUR KIT - 10-15 HP)
- SUNTEC B2Va8241 Oil Pump (2 Stage-3450 (B2VA8241)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (50-1SS X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (60-1SS X 10FT)
- TRITAN Nickel Plated Chain, Series 35,100 ft. (35-1NP X 100FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- TRITAN Roller Chain, Double Strand, 100 ft. (50-2R X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- TSUBAKI Roller Chain, Conveyor, C2050 ANSI, 10 ft. (C2050)
- Tritan Chains & Chain Sprockets