Shop All Roller Chains
Tritan
Roller Chain, Double Strand, 10 ft.
Mfr # 100-2R X 10FT
Zoro # G2064295
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Double
- Chain Type Riveted
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 100-2R X 10FT
- Zoro # G2064295
- UPC # 888569064851
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Details
Chain Material | Heat Treated Carbon Steel |
Number of Strands | Double |
Item | Roller Chain,Double Strand,10 ft. |
Chain Type | Riveted |
Standards | ANSI |
Temp. Range | 0 to +350° F |
Pitch | 1 1/4" |
Tensile Strength | 49323 Lbs |
Lubrication | Light Oil Preservative |
Chain Number | 100 |
Description
Roller Chain,Double Strand,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- INTERSTATE PNEUMATICS 5/16" Reusable Solid Hose-End Fitting with 1/4" NPT Male End (HRPZ55-01)
- DANA SPICER CHASSIS Universal Joint, 5-170X (5-170X)
- ZORO SELECT Hose Clamp, 6-1/8 to 9-1/8 In, SAE 912, PK5 (6X500)
- TRITAN Bushed Roller Chain Sprocket (4016 X 7/8)
- TRITAN Cottered Chain, Series Series 160, 10 ft. (160-1C X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (60-2R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (35-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (80-1R X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- BEARINGS LTD Tritan Precision Ansi Nickel Plated Roller Chain - 40-1np - 1/2in Pitch - 100ft Reel (40-1NP 100FT)
- Tritan Chains & Chain Sprockets