Shop All Chain Links
Tritan
Roller Chain, 32B, Single Strand, Link
Mfr # 32B-1 CL
Zoro # G2063111
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Tensile Strength 62384 Lbs
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 32B-1 CL
- Zoro # G2063111
- UPC # 888569088925
- Country of Origin China
- Category Chain Links
Dimensions
Chain Overall Width | 2 51/64 in |
Roller Diameter | 1 9/64 in |
Pin Outside Diameter | 45/64 in |
Plate Height | 2 19/32 in, 2 51/64 in |
Details
Roller Chain Link Type | Cottered |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Tensile Strength | 62384 Lbs |
Lubrication | Light Oil Preservative |
Finish | Plain |
Pitch | 2 in |
Temp. Range | 0 to +350° F |
Material | Steel |
Chain Number | 32B |
Chain Construction | Cottered Pin |
Link Type | Connecting |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Application | Mechanical Drives |
Plate Thickness | 15/64 in, 9/32 in |
Link Style | Connecting Link |
Single or Double Strand | Single |
For Chain Number | 32B |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 51/64 in, Chain Number 32B, Roller Diameter 1 9/64 in, Pitch 2 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 45/64 in, Plate Height 2 19/32 in, 2 51/64 in, Plate Thickness 15/64 in, 9/32 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Pillow Block Ball Bearing Unit (VAK5/8)
- SPEEDAIRE Nut, Panel Mount (4ZK58)
- TIMKEN Insert Bearing, Dia 1-3/8 In, Self-Locking (RA106RRB)
- TITAN PRO Motor Run Capacitor, 25 MFD, 3-9/16 In. H (TOCF25)
- TRITAN Roller Chain, Single Strand, Offset Link (240-1 OSL)
- TRITAN Roller Chain, 06B, Single Strand, Link (06B-1 CL)
- TRITAN Double Riveted Chain, 12B, Double Strand, 10 Ft. (12B-2 X 10FT)
- TRITAN Cottered, Chain, Offset Link, Serie 50 (50-1C OSL)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40ASK1CL)
- Tritan Chains & Chain Sprockets