Shop All Chain Links
Tritan
Roller Chain, 28B, Single Strand, Link
Mfr # 28B-1 CL
Zoro # G2063120
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Temp. Range 0 to +350° F
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 28B-1 CL
- Zoro # G2063120
- UPC # 888569086860
- Country of Origin China
- Category Chain Links
Dimensions
Roller Diameter | 1 3/32 in |
Chain Overall Width | 2 47/64 in |
Plate Height | 2 9/16 in, 2 47/64 in |
Pin Outside Diameter | 5/8 in |
Details
Roller Chain Link Type | Cottered |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Temp. Range | 0 to +350° F |
Material | Steel |
Tensile Strength | 49908 Lbs |
Pitch | 1 3/4 in |
Finish | Plain |
Lubrication | Light Oil Preservative |
Chain Construction | Cottered Pin |
Plate Thickness | 15/64 in, 19/64 in |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Chain Number | 28B |
Application | Mechanical Drives |
Link Type | Connecting |
Single or Double Strand | Single |
Link Style | Connecting Link |
For Chain Number | 28B |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 47/64 in, Chain Number 28B, Roller Diameter 1 3/32 in, Pitch 1 3/4 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 5/8 in, Plate Height 2 9/16 in, 2 47/64 in, Plate Thickness 15/64 in, 19/64 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Fluid Reservoir Bottle, 2.5 Gallon (MITMVA572)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20F-5/8)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- TIMKEN TRB Single Cup <4 OD, 15250-2 (15250-2)
- TRITAN Riveted Chain, Single Strand, SS, Link (80-1SS CL)
- TRITAN Riveted Plated, Nickel Plate, Link (50-1NP CL)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- Tritan Chain Links