Shop All Chain Links
Tritan
Roller Chain, 24B, Single Strand, Link
Mfr # 24B-1 CL
Zoro # G2063139
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Strands 1
- Pitch 1 1/2 in
- Tensile Strength 12,634 lbf
- Includes Connecting Link
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 24B-1 CL
- Zoro # G2063139
- UPC # 888569081711
- Country of Origin China
- Category Chain Links
Dimensions
Inside Width | 1 in |
Chain Overall Width | 2 7/64 in |
Roller Diameter | 1 in |
Details
Number of Strands | 1 |
Item | Roller Chain |
Pitch | 1 1/2 in |
Tensile Strength | 12,634 lbf |
Includes | Connecting Link |
Material | Steel |
Application | Washdown and Humid Environments |
Series | C/L |
Chain Construction | Cottered Pin |
Standards | ANSI B29.1 |
Features | All Chain is Packaged in Sealed Pouches Then Packed in Heavy Duty Laminated Boxes, All Chain is Run in and Pre-Stressed to Prevent initial Elongation and Fatigue, All Plates, Rollers and Pins are Heat-Treated, Ball Burnished to Assure Maximum Resistance to Fatigue, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with increased Waist Width to Combat Fatigue |
Maximum Operating Temperature | 350 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Resistance Properties | Fatigue Resistant |
Pin Contruction | Riveted Pin |
Pitch Type | Single Pitch |
Chain Number | 24B |
For Chain Number | 24B |
Link Type | Connecting |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 7/64 in, Chain Number 24B, Roller Diameter 1 in, Pitch 1 1/2 in, Link Type Connecting, Number of Strands 1, Application Washdown and Humid Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L320 (4L320)
- EATON AEROQUIP Dust Plug, Metal, For 4VTR8 (5100-S9-12)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band (625104551)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- TRITAN Double Riveted Chain, Link (25-2R CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Offset Link (12B-1SS OSL)
- TRITAN Roller Chain, Single Strand, Link (60-1R CL)
- TRITAN Precision Leaf Chain, 3/4-in. Pitch, Connecting Link (BL666 CL)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 2-in. Pitch, Offset Link (C2080-1HR OSL)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- Tritan Chains & Chain Sprockets