Shop All Chain Links
Tritan
Roller Chain, 08B, Single Strand, Link
Mfr # 08B-1 CL
Zoro # G2063181
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Tensile Strength 4361 Lbs
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 08B-1 CL
- Zoro # G2063181
- UPC # 888569060952
- Country of Origin China
- Category Chain Links
Dimensions
Pin Outside Diameter | 11/64 in |
Roller Diameter | 5/16 in |
Plate Height | 21/32 in, 23/32 in |
Chain Overall Width | 23/32 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Tensile Strength | 4361 Lbs |
Finish | Plain |
Temp. Range | 0 to +350° F |
Pitch | 1/2 in |
Lubrication | Light Oil Preservative |
Material | Steel |
Plate Thickness | 1/16 in |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Application | Mechanical Drives |
Link Type | Connecting |
Chain Number | 08B |
Chain Construction | Cottered Pin |
Link Style | Connecting Link |
Single or Double Strand | Single |
For Chain Number | 08B |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 08B, Roller Diameter 5/16 in, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 11/64 in, Plate Height 21/32 in, 23/32 in, Plate Thickness 1/16 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR2502A25AP01, Return Line, 25 micron (ZX-MR2502A25AP01)
- FESTO Releasing Fork QSO (QSO)
- INTERSTATE PNEUMATICS Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts (VDA-140)
- TOMPKINS Hydraulic Fitting-Steel12MOR-06FPX 90 (6901-12-06)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TRITAN Double Riveted Chain, Offset Link (40-2R OSL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- TRITAN Double Riveted Chain, 08B, Offset Link (08B-2 OSL)
- TRITAN Roller Chain, Single Strand, Link (35-1R CL)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- Tritan Chain Links