Shop All Roller Chains
Tritan
Roller Chain, 08B, Single Strand, 10ft.
Mfr # 08B-1 X 10FT
Zoro # G2063918
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Single
- Chain Overall Width 0.657 in
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 08B-1 X 10FT
- Zoro # G2063918
- UPC # 888569060976
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Chain Overall Width | 0.657 in |
Inside Width | 0.305 in |
Roller Diameter | 21/64 in |
Plate Height | 0.465 in |
Overall Length | 10 ft |
Pin Outside Diameter | 0.175 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 08B, Chain Overall Width 0.657 in, Roller Diameter 21/64 in, Tensile Strength 8,700 lbf, Pitch 1/2 in, Application General Converying in Non-Corrosive Environments, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.305 in, Series British Standard (BS/ISO), Working Load Limit Not Applicable, Features High Quality Specifications as our ANSI Chain, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- CENTURY KIT-SEPARATE PARTS (1181A)
- SMC Valve, Base Mnt, 5 Port, 2 Psition, 24VDC (SY5440-5LOZ)
- CAMOZZI #P6510 06-06, Male Connector, 3/8" OD X 3/8" NPT (P6510 06-06)
- TRITAN Nickel Plated Chain, Series 60,100 ft. (60-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (80-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (25-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (25-1SS X 10FT)
- TRITAN Nickel Plated Chain, Series 35,100 ft. (35-1NP X 100FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 7/8)
- MAKITA 12" Saw Chain, 3/8", .050" (196519-6)
- Tritan Chains & Chain Sprockets