Shop All Chain Links
Tritan
Roller Chain, 06B, Single Strand, Link
Mfr # 06B-1 CL
Zoro # G2063190
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Pitch 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 06B-1 CL
- Zoro # G2063190
- UPC # 888569059468
- Country of Origin China
- Category Chain Links
Dimensions
Chain Overall Width | 9/16 in |
Plate Height | 33/64 in, 9/16 in |
Pin Outside Diameter | 1/8 in |
Roller Diameter | 1/4 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Pitch | 3/8 in |
Material | Steel |
Tensile Strength | 2338 Lbs |
Lubrication | Light Oil Preservative |
Finish | Plain |
Temp. Range | 0 to +350° F |
Link Type | Connecting |
Chain Number | 06B |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Chain Construction | Cottered Pin |
Application | Mechanical Drives |
Plate Thickness | 3/64 in |
Single or Double Strand | Single |
Link Style | Connecting Link |
For Chain Number | 06B |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 9/16 in, Chain Number 06B, Roller Diameter 1/4 in, Pitch 3/8 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 1/8 in, Plate Height 33/64 in, 9/16 in, Plate Thickness 3/64 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- BETA 1 FILTERS Air/Oil Separator replacement for 1615943680 / ATLAS COPCO (B1AS0001025)
- TRITAN Roller Chain, Single Strand, Offset Link (40-1R OSL)
- DAYTON Motor, 3/4hp, D/D Blower (3LU88)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 1 1/2-in. Pitch, Offset Link (C2060-1HR OSL)
- TRITAN Roller Chain, Single Strand, Link (41-1R CL)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (35-1SS CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- DAYTON Ind Link Double Strand Connecting (2YEF4)
- Tritan Chain Links