Shop All Roller Chains
Tritan
Roller Chain, 06B, Single Strand, 10ft.
Mfr # 06B-1 X 10FT
Zoro # G2063927
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Single
- Chain Overall Width 0.518 in
- Plate Thickness 0.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 06B-1 X 10FT
- Zoro # G2063927
- UPC # 888569059482
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Chain Overall Width | 0.518 in |
Pin Outside Diameter | 0.129 in |
Roller Diameter | 1/4 in |
Overall Length | 10 ft |
Inside Width | 0.225 in |
Plate Height | 0.323 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 06B, Chain Overall Width 0.518 in, Roller Diameter 1/4 in, Tensile Strength 2,300 lbf, Pitch 3/8 in, Application General Converying in Non-Corrosive Environments, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.225 in, Series British Standard (BS/ISO), Working Load Limit Not Applicable, Features High Quality Specifications as our ANSI Chain, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM JM511910, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JM511910)
- DODGE Raptor Couplings, RAPTOR E60 ELEMENT (RAPTOR E60 ELEMENT)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W449T (W449T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3116T)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- TRITAN Roller Chain, Single Strand, 0B, 10ft. (10B-1 X 10FT)
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (80-1R X 50FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (35-1SS X 10FT)
- TRITAN Nickel Plated Chain, Series 40, 10 ft. (40-1NP X 10FT)
- SENQCIA HI-MAX A2040 Riv ASME/ANSI Double Pit RllrChn 100Ft Reel Drive 1" Pit, PK100 (A2040HMR100)
- Tritan Roller Chains