Shop All Chain Links
Tritan
Roller Chain, 04B, Single Strand, Link
Mfr # 04B-1 CL
Zoro # G2063218
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Material Steel
- Tensile Strength 719 Lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 04B-1 CL
- Zoro # G2063218
- UPC # 888569059208
- Country of Origin China
- Category Chain Links
Dimensions
Plate Height | 1/32 in, 5/16 in |
Pin Outside Diameter | 5/64 in |
Chain Overall Width | 5/16 in |
Roller Diameter | 5/32 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Material | Steel |
Tensile Strength | 719 Lbs |
Finish | Plain |
Lubrication | Light Oil Preservative |
Pitch | 15/64 in |
Temp. Range | 0 to +350° F |
Plate Thickness | 1/32 in |
Chain Number | 04B |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Chain Construction | Cottered Pin |
Application | Mechanical Drives |
Link Type | Connecting |
Link Style | Connecting Link |
Single or Double Strand | Single |
For Chain Number | 04B |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 5/16 in, Chain Number 04B, Roller Diameter 5/32 in, Pitch 15/64 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 5/64 in, Plate Height 1/32 in, 5/16 in, Plate Thickness 1/32 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, O-2380,170 Teeth (O-2380)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5K410)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- WILTON Shaft And Collar Wt 1 Lb (5508431)
- TRITAN Precision ANSI Roller Chain, Heavy, 2-in. Pitch, Offset Link (160-1H OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (40-1NP CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (40-1SS OSL)
- TRITAN Double Riveted Chain, 10B, Offset Link (10B-2 OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (80-1R OSL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-1SS CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50-2K1CL)
- Tritan Chain Links