Shop All Roller Chains
Tritan
Roller Chain, 04B, Single Strand, 10ft.
Mfr # 04B-1 X 10FT
Zoro # G2063945
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Single
- Chain Overall Width 0.268 in
- Standards ISO/British Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 04B-1 X 10FT
- Zoro # G2063945
- UPC # 888569059222
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Chain Overall Width | 0.268 in |
Inside Width | 0.11 in |
Roller Diameter | 5/32 in |
Overall Length | 10 ft |
Pin Outside Diameter | 0.073 in |
Plate Height | 0.197 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 04B, Chain Overall Width 0.268 in, Roller Diameter 5/32 in, Tensile Strength 700 lbf, Pitch 15/64 in, Application General Converying in Non-Corrosive Environments, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.11 in, Series British Standard (BS/ISO), Working Load Limit Not Applicable, Features High Quality Specifications as our ANSI Chain, Heavy Series No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 1-5/8 dia, 7103.96 lb (UC209-26)
- FERNCO COUPLE FLEX 6""X6"" CLAY (P1002-66)
- GATES XPA1180 Metric V-Belt, 1180mm Outside Length, 13mm Top Width, 1 Ribs (XPA1180)
- SPEEDAIRE Condensate Separator, 1 1/2 NPT, 525 CFM (4GNL7)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- TRITAN Nickel Plated Chain, Series 50, 10 ft. (50-1NP X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (35-2R X 10FT)
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (40-1R X 10FT)
- TRITAN Cottered Chain, Series Series 160, 10 ft. (160-1C X 10FT)
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- Tritan Chains & Chain Sprockets