Shop All Spherical Rod Ends
Tritan
Rod Ends, Stud, Male, 0.5in. Bore
Mfr # CM 8TS
Zoro # G2082678
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 1/2-20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CM 8TS
- Zoro # G2082678
- UPC # 888569122179
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2-20" |
Details
Type | Male Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Rod Ends, Stud, Male, 0.5in. Bore |
Description
Rod Ends, Stud, Male, 0.5in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE FB-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Bracket Ball Bearing Unit, 3/4 in Bore (124437)
- ENERPAC WR15, .75 Ton, Hydraulic Wedgie and Spread Cylinder, 11.5 in Maximum Spread (WR15)
- IRWIN Threaded Insert Tool, 10-24 (L845-10-24)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6M)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- Tritan Plain Bearings