Shop All Spherical Rod Ends
Tritan
Rod Ends, Stud, Male, 0.375in. Bore
Mfr # CM 6TS
Zoro # G2082687
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 3/8-24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CM 6TS
- Zoro # G2082687
- UPC # 888569122124
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8-24" |
Details
Type | Male |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Rod Ends, Stud, Male, 0.375in. Bore |
Description
Rod Ends, Stud, Male, 0.375in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-A)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54100)
- KINGFISHER Grease Fitting, M6-1.00, PK10 (3APA8)
- WEATHERHEAD Adapter Ring, 16260 (ET1000AR-001)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- Tritan Spherical Rod Ends