Shop All Spherical Rod Ends
Tritan
Rod Ends, Stud, Female, 0.75in. Bore
Mfr # CF 12TS
Zoro # G2082696
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 3/4-16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CF 12TS
- Zoro # G2082696
- UPC # 888569121936
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4-16" |
Details
Type | Female Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Description
Rod Ends, Stud, Female, 0.75in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation And 2-1/2 Inch Dia. Gear (C1010DMCCW)
- SKF SKF 6002RS JEM, Single Row Ball Bearings (6002RS JEM)
- ATLANTIC BLOWERS Check Valve 1.5” (AB-30002)
- MILTON INDUSTRIES REKOIL HOSE AIR POLY 1/4 X 20' M NPT (MI1671-20)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- Tritan Spherical Rod Ends