Shop All Spherical Rod Ends
Tritan
Rod Ends, Stud, Female, 0.625in. Bore
Mfr # CF 10TS
Zoro # G2082705
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 5/8-18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # CF 10TS
- Zoro # G2082705
- UPC # 888569121905
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8-18" |
Details
Type | Female Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Description
Rod Ends, Stud, Female, 0.625in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, ISO Double Acting (6ZC55)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-03AS)
- SQUARE D Square D Pumptrol FHG2J27BP FHG Air Compressor Pressure Switch (FHG2J27BP)
- KIPP Shim Ring DIN988, D1=26, D2=37, H=0, 2, Steel Bright (K1151.2637020)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- Tritan Plain Bearings