Shop All Spherical Rod Ends
Tritan
Rod Ends, Stud, Female, 0.5in. Bore
Mfr # CF 8TS
Zoro # G2082711
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 1/2-20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # CF 8TS
- Zoro # G2082711
- UPC # 888569121868
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2-20" |
Details
Type | Female Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Rod Ends, Stud, Female, 0.5in. Bore |
Description
Rod Ends, Stud, Female, 0.5in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY BRAND PRODUCTS Legacy 7630411 0.62 in. Dia. x 10 ft. Flexzilla Lead-in Garden Hose Kink Resistant (7630411)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (4797-10B)
- CLIMATE MASTER Actuator, Green Housing, 0.5 lb (23B0012N13)
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- QA1 Female Rod End, Nylon/PTFE, LH, 7/16-20 (NFL7)
- Tritan Plain Bearings