Shop All Spherical Rod Ends
Tritan
Rod Ends, Stud, Female, 0.4375in. Bore
Mfr # CF 7TS
Zoro # G2082720
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 7/16-20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CF 7TS
- Zoro # G2082720
- UPC # 888569121837
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16-20" |
Details
Type | Female Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Description
Rod Ends, Stud, Female, 0.4375in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95" OD (2BK401)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFJ9)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- B B MANUFACTURING 172-2P-06, Timing Belt, Neoprene, Fiberglass (172-2P-06)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- Tritan Plain Bearings