Shop All Spherical Rod Ends
Tritan
Rod Ends, Stud, Female, 0.375in. Bore
Mfr # CF 6TS
Zoro # G2082739
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 3/8-24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CF 6TS
- Zoro # G2082739
- UPC # 888569121790
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8-24" |
Details
Type | Female Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Description
Rod Ends, Stud, Female, 0.375in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache Dust Plug 39041852, 1/2" Body, 2 EA, For Coupler (Female 1/2 Connection) (39041852)
- CONRADER Safety Valve, Soft Seat, 1/2In, 250 PSI, SS (SRV390-1/2-V-SS-250)
- ZORO SELECT QD Bushing, Series SK, Bore 42mm (SK42MM)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 65mm, Alum (MQCL-65-A)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- Tritan Plain Bearings