Shop All Spherical Rod Ends
Tritan
Rod Ends, Stud, Female, 0.3125in.Bore
Mfr # CF 5TS
Zoro # G2082748
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 5/16-24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CF 5TS
- Zoro # G2082748
- UPC # 888569121769
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16-24" |
Details
Type | Female Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Description
Rod Ends, Stud, Female, 0.3125in.Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 100’ Universal Clamp Kit (CLAMP KIT 100)
- BANDO Duraflex Vc Polyurethane, Vc6X410 (VC6X410)
- KBC Ball Bearing, 15mm x 32mm x 9mm, single row deep groove ball bearing , two shields, C3 Fit (6002-ZZ KBC)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 5/16-in. Bore Dia., Right Thread Direction (CF 5)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- Tritan Spherical Rod Ends