Shop All Spherical Rod Ends
Tritan
Rod Ends, Stud, Female, 0.25in. Bore
Mfr # CF 4TS
Zoro # G2082757
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 1/4-28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CF 4TS
- Zoro # G2082757
- UPC # 888569121738
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4-28" |
Details
Type | Female Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Description
Rod Ends, Stud, Female, 0.25in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup VASB-30-1/8-NBR (VASB-30-1/8-NBR)
- B B MANUFACTURING 460-5M-15, Timing Belt, Neoprene, Fiberglass (460-5M-15)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (SP400-50-G)
- BROWNING Bmd Jar, #JS9U ELEMENT (JS9U ELEMENT)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- Tritan Spherical Rod Ends