Shop All Spherical Rod Ends
Tritan
Rod End, Stud, Male, 0.4375in. Bore
Mfr # CM 7S
Zoro # G2082635
original price:
$12.69
8% off
new price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Studded
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 7/16-20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CM 7S
- Zoro # G2082635
- UPC # 888569122131
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16-20" |
Details
Type | Male Studded |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Description
Rod End, Stud, Male, 0.4375in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun Adapter, w/Recessed Fittings (5855)
- MILLENNIUM FILTER ZX-ZS1059791 direct interchange for GARDNER DENVER-ZS1059791 (ZX-ZS1059791)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JTT1012)
- FESTO Solenoid Coil VACF-B-B2-5 (VACF-B-B2-5)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- Tritan Plain Bearings