Shop All Spherical Rod Ends
Tritan
Rod End, Stud, Female, 0.4375in. Bore
Mfr # CF 7S
Zoro # G2082641
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 7/16-20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CF 7S
- Zoro # G2082641
- UPC # 888569121813
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16-20" |
Details
Type | Female |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Description
Rod End, Stud, Female, 0.4375in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Brgs, #208SFF (208SFF)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 25 ft Length (C-HPL-325-325)
- INTERSTATE PNEUMATICS 1 Inch Heavy Duty - Large Metal Bowl Filter HIGH FLOW (W1090AP)
- PREVOST Prevost 1/2"Safety Coupler (PRVISG111203)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Rod End, Inch, Precision, Male, Right Hand Threads, 3/16-in. Bore Dia. (HM 3)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- Tritan Spherical Rod Ends