Shop All Spherical Rod Ends
Tritan
Rod End, Male/Right Thread, 0.75in.Bore
Mfr # CM 12T
Zoro # G2082775
product price: $29.05
/ea
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 3/4-16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CM 12T
- Zoro # G2082775
- UPC # 888569122223
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4-16" |
Details
Type | Male |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Item | Rod End,Male/Right Thread, 0.75in.Bore |
Description
Rod End,Male/Right Thread, 0.75in.Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DRRD-12-180-FH-PA (DRRD-12-180-FH-PA)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (4K090)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7400SKS8H, Suction, 10 micron (ZX-HC7400SKS8H)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- Tritan Spherical Rod Ends