Shop All Spherical Rod Ends
Tritan
Rod End, Male/Left Thread, 0.5in. Bore
Mfr # CML 8T
Zoro # G2082827
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Ball 52100/Hard Chrome Plated
- Thread Left Hand
- Thread Size 1/2-20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CML 8T
- Zoro # G2082827
- UPC # 888569122285
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/2-20" |
Details
Type | Male |
Ball | 52100/Hard Chrome Plated |
Thread | Left Hand |
Description
Rod End,Male/Left Thread, 0.5in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Element, 10 Microns, 20 SCFM, PK10 (ZFC-EL-3)
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth (50BTL16)
- BANDO 3M Ht Timing Belt, 225-3M-6 (225-3M-6)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Hose (500141F)
- TRITAN Rod End, Inch, Commercial Grd, Female, RH Threads, 7/16-in. Bore Dia., Right Thread Direction (CF 7)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- Tritan Plain Bearings