Shop All Spherical Rod Ends
Tritan
Rod End, Male/Left Thread, 0.4375in.Bore
Mfr # CML 7T
Zoro # G2082790
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Ball 52100/Hard Chrome Plated
- Thread Left Hand
- Thread Size 7/16-20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CML 7T
- Zoro # G2082790
- UPC # 888569122278
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16-20" |
Details
Type | Male |
Ball | 52100/Hard Chrome Plated |
Thread | Left Hand |
Description
Rod End,Male/Left Thread,0.4375in.Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- DAYTON 2L170 Cogged V-Belt, 17" Outside Length, 1/4" Top Width, 1 Ribs (13V777)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- DYNABRADE Tune-Up Kit, National Detroit Models (98580)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12S)
- Tritan Spherical Rod Ends