Shop All Spherical Rod Ends
Tritan
Rod End, Fem/Right Thread, 0.4375in.Bore
Mfr # CF 7T
Zoro # G2082669
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball 52100/Hard Chrome Plated
- Thread Right Hand
- Thread Size 7/16-20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CF 7T
- Zoro # G2082669
- UPC # 888569121820
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16-20" |
Details
Type | Female |
Ball | 52100/Hard Chrome Plated |
Thread | Right Hand |
Description
Rod End,Fem/Right Thread,0.4375in.Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Microswitch, 125-480 Vdc, SPDT (114810)
- INGERSOLL-RAND Valve and Gasket Kit, For 18002386 (20100277)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 7H (7H)
- CHICAGO PNEUMATIC Valve Kit (8950212146)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- TRITAN Rod End, Inch, Commercial Grd, Female, Right Hand Threads, 1/4-in. Bore Dia., Right Thread Direction (CF 4)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4)
- Tritan Plain Bearings