Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, OffSet Link
Mfr # 80-1NP OSL
Zoro # G2062816
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Nickel Plated Riveted
- Industry Chain Size 80
- Chain Link Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 80-1NP OSL
- Zoro # G2062816
- UPC # 888569116482
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.287 in |
Chain Roller Dia. | 0.625 in |
Pin Length | 1.287 in |
Roller Diameter | 5/8 in |
Plate Height | 15/16 in |
Pin Outside Diameter | 5/16 in |
Chain Overall Width | 1 9/32 in |
Inside Width | 5/8 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 9/32 in, Chain Number 80, Roller Diameter 5/8 in, Finish Nickel Plated, Pitch 1 in, Link Type Offset, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 5/8 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 150 Teeth, Length 2100 mm (1LWD8)
- FESTO Quick Coupling Plug KS4-3/8-A (KS4-3/8-A)
- GATES PowerGrip GT3 Belts - 2M and 3M, 489-3MGT-15 (489-3MGT-15)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 208" ) 32" x1.5" x5" (A-B205K)
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- TRITAN Double Riveted Chain, Link (60-2R CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- TRITAN Riveted Plated, Nickel Plate, Link (60-1NP CL)
- TRITAN Riveted Plated, Nickel Plate, Link (120-1NP CL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 3/4-in. Pitch, Connecting Link (60-1HP CL)
- DAYTON Ind Link Conveyor Roller (2YEH3)
- Tritan Chains & Chain Sprockets