Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, OffSet Link
Mfr # 50-1NP OSL
Zoro # G2062831
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Nickel Plated Riveted
- Industry Chain Size 50
- Chain Link Material Nickel Plated Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50-1NP OSL
- Zoro # G2062831
- UPC # 888569098313
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.815 in |
Chain Roller Dia. | 0.4 in |
Pin Length | 0.815 in |
Roller Diameter | 4 in |
Pin Outside Diameter | 13/64 in |
Chain Overall Width | 13/16 in |
Inside Width | 3/8 in |
Plate Height | 37/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 13/16 in, Chain Number 50, Roller Diameter 4 in, Finish Nickel Plated, Pitch 5/8 in, Link Type Offset, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 3/8 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6207-2NSE9C3 (6207-2NSE9C3)
- FAFNIR Ball Bearings, #W202PP (W202PP)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In (3/4 SOFT CTL X 72)
- FESTO Plastic Tubing PUN-6X1-SI (PUN-6X1-SI)
- TRITAN Double Riveted Chain, Offset Link (50-2R OSL)
- TRITAN Double Riveted Chain, 10B, Double Strand, 10 Ft. (10B-2 X 10FT)
- TRITAN Roller Chain, 08B, Single Strand, Link (08B-1 CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (60-1NP OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (41-1R OSL)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (64253)
- Tritan Chains & Chain Sprockets